Shop All EMT Supplies
This Product is Discontinued
Swat-T
Tourniquet, Black, Rubber, 56" L x 4" W (Discontinued)
Mfr # 7010-0022
Zoro # G6613089
This Product is Discontinued
Key Features
- Color Black
- Length 56 in
- Width 4 in
- Height 4 in
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swat-T
- MFR # 7010-0022
- Zoro # G6613089
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 56 in |
Width | 4 in |
Height | 4 in |
Details
Item | Tourniquet |
Color | Black |
Material | Rubber |
Features | Bulk, Smooth |
Standards | ANSI Z308.1-2015 |
For Use With | First Aid, Patient Care, IV Solutions, Blood Collection |
Accessory Type | Tourniquet |
Description
Tourniquet, Black, Material Rubber, Length 56 in, Width 4 in, Height 4 in, Standards ANSI Z308.1-2015, For Use With First Aid, Patient Care, IV Solutions, Blood Collection, Features Bulk, Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.