Shop All Flags
Swanson Tool Co
Swanson Tool FWT21100 Flag Stake; White - 2 x 3 in. - Bundle of 100
Mfr # FWT21100
Zoro # G904014155
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson Tool Co
- MFR # FWT21100
- Zoro # G904014155
- UPC # 38987615009
- Country of Origin China
- Category Flags
Description
Flag Stake, White - 2 x 3 in. - Bundle of 100
Ideal for above ground marking in a variety of industries. From utility construction to line locating, hardware to forestry, landscaping and lawn care to pet containment, these flags ensure consistent communication and long-lasting visibility for your project. Actual flag size: 2.5 Inch H x 3.5 Inch W. 21 inch wire staffs.
Features- Flag Stake, White - 2 x 3 in. - Bundle of 100
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLO Skylight/Vent 75 Sqin For Shed (5975C)
- TREND Game, Match Me, Numbers, 0-10 (TEPT58102)
- MTD Ring-Chute (731-08274)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- SWANSON TOOL CO Swanson Tool FRG21100 Flag Stake; Red - Bundle of 100 (FRG21100)
- SWANSON TOOL CO Swanson Tool 363552142 FPK21100 21 in. Large Pink Glo Stake Flags - 100 per Pack (363552142)
- SWANSON TOOL CO Swanson Tool FOR21100 Flag Stake; Orange - Bundle of 100 (FOR21100)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- CAROLINES TREASURES Dachshund Flag - Garden Size- 11 x 15 in. (SC9065GF)
- PATIO TRASERO Celebrate Birthday Double-Sided House Flag, Multi Color (PA3914794)
- EZ LINE Replacement Swooper Flag: Used Cars-Red (831-UCR)
- Swanson Tool Co Flags