Shop All Ratcheting Wrench Sets
Swanson Tool Co
Swanson Tool Co Square Combo 6In TC130
Mfr # 8068389
Zoro # G604048481
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson Tool Co
- MFR # 8068389
- Zoro # G604048481
- Country of Origin China
- Category Ratcheting Wrench Sets
Description
Features:
- One of the most popular squares in Swanson's tool lineup, the 6 in.
- Pocket Combination Square features CNC machined working surfaces for more reliable accuracy, 45° marks and 90° marks.
- The impact-resistant acrylic level vial out-performs less durable tube-type vials.
- This 6 in. workhorse also acts as a depth gauge.
- Precision machined die-cast zinc body
- Hi-impact composite head
- Spring loaded, brass bolt assures firm, accurate settings
- Etched Stainless Steel blade
- Screw fit brass scriber and impact resistant acrylic vial
- 1/8 in., 1/16 in., 1/32 in., and mm scale gradations
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Moving Blade (00336)
- PALMGREN 2-7/16" Light Duty Drill Press Vise, 2-1/2" with (9612251)
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533248)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- ZERO DEGREE 7 pc Gearless Ratcheting Wrench Set SAE (38140)
- PROTO 20 pc. Black Chrome Ratcheting Wrench Set (JSCV-20S) (JSCV-20S)
- APOLLO TOOLS 5 Piece SAE Ratcheting Wrench Set (DT1212)
- KD TOOLS Roto Ratchet 3/8" Drive (81225)
- PERFORMANCE TOOL 12-Pc Metric Ratcheting Wrench Set Wrench Set Rtch, W30642 (W30642)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm (WRC95305)
- GEARWRENCH 8 Piece 72-Tooth 12 Point Open End Ratcheting Combination SAE Wrench Set (85599)
- Swanson Tool Co Ratcheting Wrench Sets