Shop All Tape Measures
Swanson
Swanson TC134 Pro Combination Square; 16 in.
Mfr # TC134
Zoro # G904141615
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # TC134
- Zoro # G904141615
- Country of Origin China
- Category Tape Measures
Description
This 16 in. combination square is ideal for big jobs. It has our impact-resistant acrylic level vial for long-haul durability. Like our other combination squares, it also acts as a depth gauge, and CNC machined working surfaces for more reliable accuracy. Stainless steel and brass hardware makes this tool a life-long friend!
Features- Precision machined die-cast zinc head
- Spring loaded, brass bolt assures firm, accurate settings
- Stainless steel blades with black precision etchings, includes brass hardware
- Screw fit brass scriber and impact resistant acrylic level vial
- 1/8 in., 1/16 in., 1/32 in., and mm scale gradations
- Size: 16 in.
- Dimensions: 16" H x 0.75" W x 5.5" L
- Weight: 0.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 10", Steel, Regular Duty, 8000 lb. (2HUK4)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 18 mm, Revolving Handle (K0160.4180X18)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Bottoming Tap (DWT60833)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2080)
- SWANSON Swanson TC131 Speedlite Combination Square; Yellow; 12 in. (TC131)
- SWANSON Swanson T0112 Speedlite Square; Gray; 8 in. (T0112)
- SWANSON Swanson T0119 Speedlite Square; Yellow; 8 in. (T0119)
- PIPEMAN 36 In OD Tape Measure by 100ths, Gift Box (406-04-036A)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- 3M DBI-SALA Tape Measure Sleeve, 4-1/4" W, 4-1/4" L (1500099)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16-N)
- Swanson Measuring and Layout Tools