Shop All Tape Measures
Swanson
Swanson TC131 Speedlite Combination Square; Yellow; 12 in.
Mfr # TC131
Zoro # G304162821
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson
- MFR # TC131
- Zoro # G304162821
- Country of Origin China
- Category Tape Measures
Description
This is the only composite combination square with a precision etched stainless steel blade AND brass hardware! It also acts as a depth gauge, and has 45° and 90° working surfaces. The impact-resistant acrylic level vial outperforms other less durable tube-type vials and the rugged Speedlite® construction makes it a durable featherweight!
Features- Spring loaded, brass bolt assures firm, accurate settings
- Stainless steel blades with black precision etchings, includes brass hardware
- Screw fit brass scriber and impact resistant acrylic vial
- Color: Yellow
- Size: 12 in.
- Dimensions: 12" H x 6" W x 0.75" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 1/2 (44432)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- DRILL AMERICA m4x.7 HSS Plug Tap and 3.30mm HSS Drill Bit (POUM4X.7)
- KODIAK CUTTING TOOLS 9/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410383)
- SWANSON Swanson T0119 Speedlite Square; Yellow; 8 in. (T0119)
- SWANSON Swanson T0112 Speedlite Square; Gray; 8 in. (T0112)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- STARRETT Exact 1" X 26' (8M) English/Metric Measuring Tape, Graduated In 1/16", Millimeters, Style 12 (KTX1-26ME12-OC)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-C9212 12Ft Tape (182-C9212)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- Swanson Measuring and Layout Tools