Shop All Tape Measures
Swanson
Swanson T0119 Speedlite Square; Yellow; 8 in.
Mfr # T0119
Zoro # G904141547
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # T0119
- Zoro # G904141547
- Country of Origin China
- Category Tape Measures
Description
The 8 in. Speedlite® Square is formed from lightweight, high-impact structural composite, and is available in matte gray, high-visibility yellow and high-visibility orange. It’s basically the same as the one and only Speed® Square but is also great for use with siding and other delicate materials, since it won’t mar soft finishes. Plus, its 8 in. size means it’s ideal for marking cuts in 8 in. siding. Look for the Diamond
Features- 8 in. size is great for siding and larger materials
- Beveled edge for ease of reading
- Constructed of lightweight high-impact structural composite material
- Great for siding and won’t mar finish!
- 1/8 in. spaced notches to facilitate scribing lines
- Center line guide for locating center of round stock
- Color: Yellow
- Size: 8 in.
- Dimensions: 8" H x 8.125" W x 0.88" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Adjustable Tailstock For 8 & 10" Rotary Tables (3900-2402)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-M (44383)
- SWANSON Swanson TC131 Speedlite Combination Square; Yellow; 12 in. (TC131)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- SWANSON Swanson T0112 Speedlite Square; Gray; 8 in. (T0112)
- MILWAUKEE TOOL 16' Compact Auto Lock Tape (48-22-6816)
- FASTCAP 16 ft. Peel & Stick Standard Ruler Tape (FA136797)
- KOMELON 33 ft. Tape Measure, 1" Blade (433IEHV)
- ROBERT BOSCH 165 ft. Laser Distance Tape Measuring Tool, Green (RO572735)
- Swanson Measuring and Layout Tools