Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SWTRL480 48 in. Aluminum Top Read Level
Mfr # SWTRL480
Zoro # G704141624
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson
- MFR # SWTRL480
- Zoro # G704141624
- UPC # 38987134869
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Features
- V-grooved for working with round stock
- Ruled edge for measuring
- High-grade aluminum frame
- Acrylic windows protect vials from breakage
- Vials accurate to .029°/.00050 in.
- Continuous rail for continuous scribes without frame interruption
- Top read vial
- Size: 48"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018D)
- NANUK CASES Padded Divider with Egg Shell Foam (950-DIVI)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28116)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- SWANSON Swanson SWIBX48M 48 in. Magnetic I-Box Level (SWIBX48M)
- SWANSON Swanson SVE720 No Slip Straight Edge Scale; 72 in. (SVE720)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- SWANSON TOOL 12" Box Level (SWTBL500M)
- Swanson Levels, Compasses, and Plumb Bobs