Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SWTL900M 9 in. Magnetic Shock-Resistant Torpedo Level
Mfr # SWTL900M
Zoro # G804141432
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # SWTL900M
- Zoro # G804141432
- UPC # 38987130908
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Features
- 6 Incredibly strong internally sealed rare earth magnets
- Features ims technology
- Brightview reflects light for improved visibility
- Super shock end caps
- Extruded aluminum frame
- V-grooved for working with round stock and pipes
- Top read vial
- Size: 9"
- Weight: 0.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5/16 Double Square 22mm 1/4 Sq. Drive (2415A-5/16)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (CNMG432CQCA5525)
- DIABLO Torx #25 X 6 in. L Driver Bit Black Oxide 1 pc (DT256P1)
- DE-STA-CO Clamp Hold-Down Action 205-Ub (205-UB)
- SWANSON Swanson SWIBX48M 48 in. Magnetic I-Box Level (SWIBX48M)
- SWANSON Swanson SVB180 Professional Box Beam Level with Gel End Cap; 18 in. (SVB180)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- SWANSON Swanson SVB96M Box Beam Levels Magnetic; 96 in. (SVB96M)
- SWANSON Swanson SVE720 No Slip Straight Edge Scale; 72 in. (SVE720)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- Swanson Box, I-Beam, and Torpedo Levels