Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SWIBX240 24 in. Second Generation I-Box Level
Mfr # SWIBX240
Zoro # G604141397
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson
- MFR # SWIBX240
- Zoro # G604141397
- UPC # 38987132421
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Features
- Center 3-ring vial sets pitch for drainage
- Brightview reflects light for improved visibility
- Top read vial
- Durable acrylic block vials accurate to .00050/in.
- Stand off bumper for non mar on walls
- Comfort grips for easy handling
- Size: 24"
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE0)
- PANAVISE Replacement Jaw Pad, Bench Vise, Neoprene (204)
- MITUTOYO Dial Indicator, 0 in to 0.5 in, White (2358A-10)
- KIPP Cam Lever Size: 9 M03X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X30)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- SWANSON Swanson SVB540 Box Beam Levels; 54 in. (SVB540)
- SWANSON Swanson SVI24M I-Beam Levels Magnetic; 24 in. (SVI24M)
- SWANSON Swanson SVE720 No Slip Straight Edge Scale; 72 in. (SVE720)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- KAPRO 440-08 Line Level (440-08)
- Swanson Levels, Compasses, and Plumb Bobs