Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SWIBL24M 24 in. Megnetic I-Beam Level
Mfr # SWIBL24M
Zoro # G704141433
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # SWIBL24M
- Zoro # G704141433
- UPC # 38987132452
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Features
- Magnetic-full length strip magnet for superior holding
- V-grooved for working with round stock
- High-grade aluminum frame
- Shock resistant rubber end caps
- Brightview reflects light for improved visibility
- Durable, acrylic windows protect vials from breakage
- Continuous rail for continuous scribes without frame interruption
- Size: 24"
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. (4C878)
- CRESCENT NICHOLSON 6" Half Round Double Cut Bastard File - Boxed (04795N)
- BESSEY 118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth (GSV300M)
- MIBRO 26-Piece Metric Tap Die and Drill Bit Set (301370BLUE)
- SWANSON Swanson SVML480 Masonry I-Beam Level; 48 in. (SVML480)
- SWANSON Swanson SWTL900M 9 in. Magnetic Shock-Resistant Torpedo Level (SWTL900M)
- SWANSON Swanson SVE720 No Slip Straight Edge Scale; 72 in. (SVE720)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- SWANSON Swanson SVB540 Box Beam Levels; 54 in. (SVB540)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- Swanson Box, I-Beam, and Torpedo Levels