Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVML480 Masonry I-Beam Level; 48 in.
Mfr # SVML480
Zoro # G704141594
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # SVML480
- Zoro # G704141594
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM Masonry I-Beam Level is the ultimate in accuracy and durability. Known for the “I” shape of the construction, the I-Beam Level is the popular choice amongst the trades.
Features- I-Beam Construction
- Double Bent_x0003_ Glass Vials
- Laminated & Lacquered Layers of Hardwood
- 6 Solid-set Vials for Steadfast Accuracy
- 0.058° / .001in./in. Vial Accuracy
- Made in the U.S.A.
- Size: 48 in.
- Dimensions: 48" H x 2.5" W x 1.25" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-1/4" Carbide Grit Hole Saw (MHSG52)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- MILWAUKEE TOOL M4 1/4 in Hex Screwdriver Kit, Includes: Cordless Screwdriver, 2 Batteries, Charger (2101-22)
- ARROW 1 1/4" Titanium Plunge Cut Metal Blade, 10PC (OSC201-10)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- SWANSON Swanson SVB96M Box Beam Levels Magnetic; 96 in. (SVB96M)
- SWANSON Swanson SVB180 Professional Box Beam Level with Gel End Cap; 18 in. (SVB180)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- JOHNSON LEVEL & TOOL 1610-4800 LEVEL 48 IN BAMBOO (1600-4800)
- Swanson Levels, Compasses, and Plumb Bobs