Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVML240 Masonry I-Beam Level; 24 in.
Mfr # SVML240
Zoro # G004141454
Free Shipping & Returns
$84.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson
- MFR # SVML240
- Zoro # G004141454
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
SVML Series MASONRY I-Beam Level Available Models: SVML240 - 24 in. Level SVML480 - 48 in. Level The SAVAGETM Masonry I-Beam Level is the ultimate in accuracy and durability. Known for the “I” shape of the construction, the I-Beam Level is the popular choice amongst the trades.
Features- I-Beam Construction
- Double Bent_x0003_ Glass Vials
- Laminated & Lacquered Layers of Hardwood
- 6 Solid-set Vials for Steadfast Accuracy
- 0.058° / .001in./in. Vial Accuracy
- Made in the U.S.A.
- Size: 24 in.
- Dimensions: 24" H x 2.5" W x 1.25" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' Magnetic Tape Measure, 5-Point Reinforced Frame (48-22-7125)
- DENT FIX EQUIPMENT TRIM PANEL SCRAPER SET IN POUCH 12 PC* (DF620TPS)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- SWANSON Swanson SVML480 Masonry I-Beam Level; 48 in. (SVML480)
- SWANSON Swanson SVB540 Box Beam Levels; 54 in. (SVB540)
- SWANSON Swanson SVB96M Box Beam Levels Magnetic; 96 in. (SVB96M)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- Swanson Box, I-Beam, and Torpedo Levels