Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVE720 No Slip Straight Edge Scale; 72 in.
Mfr # SVE720
Zoro # G304141338
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # SVE720
- Zoro # G304141338
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM No Slip Straight Edge is a simple tool with sophisticated details. Built with the accuracy, durability and innovation that SAVAGETM is known for, these tools are also built with your safety in mind. Each detail of the SAVAGETM No Slip Straight Edge protects you while you cut, so you never struggle or slip when you cut using a straight edge again! Truly an innovation.
Features- No Slip GripTM Backing
- Thumb SaverTM Raised Edge
- Anodized Aerospace Aluminum
- Precision Laser Etching
- Size: 72 in.
- Dimensions: 2.01" H x 0.98" W x 72.01" L
- Weight: 2.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO General Hand Tool Kit, No. of Pcs. 14 (J98314)
- KO-KEN Bit Socket 7/32 Hex 75mm 1/2 Sq. Drive (4012A.75-7/32)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- ALDEN Drill/Extractor Set, 4 PC, #5-1/4 In Cap (4507P)
- SWANSON Swanson SVB360 Box Beam Levels; 36 in. (SVB360)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- SWANSON Swanson SVI24M I-Beam Levels Magnetic; 24 in. (SVI24M)
- SWANSON Swanson SVB180 Professional Box Beam Level with Gel End Cap; 18 in. (SVB180)
- SWANSON Swanson SVML480 Masonry I-Beam Level; 48 in. (SVML480)
- SWANSON Swanson SVB320 Box Beam Levels; 32 in. (SVB320)
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- Swanson Box, I-Beam, and Torpedo Levels