Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVE240 No Slip Straight Edge Scale; 24 in.
Mfr # SVE240
Zoro # G104141255
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson
- MFR # SVE240
- Zoro # G104141255
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM No Slip Straight Edge is a simple tool with sophisticated details. Built with the accuracy, durability and innovation that SAVAGETM is known for, these tools are also built with your safety in mind. Each detail of the SAVAGETM No Slip Straight Edge protects you while you cut, so you never struggle or slip when you cut using a straight edge again! Truly an innovation.
Features- No Slip GripTM Backing
- Thumb SaverTM Raised Edge
- Anodized Aerospace Aluminum
- Precision Laser Etching
- Size: 24 in.
- Dimensions: 2.01" H x 0.98" W x 24.02" L
- Weight: 0.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cutter Blade Set, Rebar; Steel Rod (SC09002470)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 3/4" (HS6NC-3/4-82)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- WESTWARD Two Way Reading Folding Rule, 72 in. (30PC11)
- SWANSON Swanson SVI24M I-Beam Levels Magnetic; 24 in. (SVI24M)
- SWANSON Swanson SWIBX48M 48 in. Magnetic I-Box Level (SWIBX48M)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- SWANSON Swanson EU202 Square with English; German & French Packaging & Green Book Scale; Matte Finish (EU202)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- SWANSON TOOL CO Swanson Tools 698-TL041M 6.5 Inch Lil Savage Solid Billet Torpedo Level (698-TL041M)
- Swanson Levels, Compasses, and Plumb Bobs