Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVB96M Box Beam Levels Magnetic; 96 in.
Mfr # SVB96M
Zoro # G604141380
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # SVB96M
- Zoro # G604141380
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGE® Box Beam Level is the ultimate in accuracy and durability. The Box Beam Level is called such due to the construction of the frame. If you were to cut one in half, you would see the rectangular construction that gives these type of spirit levels the ultimate in durability.
Features- Super-Strong Neodymium Magnets
- Continuous Dual Rail Frame for Non Interrupted Scribe Lines
- 029° Vial Accuracy
- Precision Machined
- Gel Shock® End Caps
- Diamond® Bumpers eliminate marring
- 80% Stronger SavageTM Strength Frame
- Acrylic Block Vials
- Multi-Ring Vials
- Size: 96 in.
- Weight: 5.51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY SPRING CLAMP PLASTIC 2 in. (XC5AC)
- CRESCENT LUFKIN 1/2" x 150' Fiberglass Tape Measure (FE150)
- PROTO 32 oz. Ball Peen Hammer, 16" Wood Handle (J1332PD)
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X20)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- SWANSON Swanson SVB540 Box Beam Levels; 54 in. (SVB540)
- SWANSON Swanson SWIBX48M 48 in. Magnetic I-Box Level (SWIBX48M)
- SWANSON Swanson SVB180 Professional Box Beam Level with Gel End Cap; 18 in. (SVB180)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- H & H INDUSTRIAL PRODUCTS Dasqua 10" Square Precision Level (8302-0009)
- Swanson Levels, Compasses, and Plumb Bobs