Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVB960 Box Beam Levels; 96 in.
Mfr # SVB960
Zoro # G904141318
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson
- MFR # SVB960
- Zoro # G904141318
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGE Box Beam Level is the ultimate in accuracy and durability. The Box Beam Level is called such due to the construction of the frame. If you were to cut one in half, you would see the rectangular construction that gives these type of spirit levels the ultimate in durability. Both magnetic and non magnetic, and illuminated.
Features- Continuous Dual Rail Frame
- 029° Vial Accuracy
- Precision Machined
- Supershock® End Caps
- Diamond Bumpers eliminate marring
- 80% Stronger Savage Strength Frame
- Acrylic Block Vials
- Multi-Ring Vials
- Size: 96 in.
- Weight: 5.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Retaining Cap (23-44-0190)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Square, 4-Inch Round Shank (6944INS)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- MORSE Band Saw Blade, 100 Ft L, 3/4 W, , 100 ft. L, 3/4" W (664406100C)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- SWANSON Swanson SVB540 Box Beam Levels; 54 in. (SVB540)
- SWANSON Swanson SWIBL24M 24 in. Megnetic I-Beam Level (SWIBL24M)
- SWANSON Swanson SVI24M I-Beam Levels Magnetic; 24 in. (SVI24M)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- Swanson Box, I-Beam, and Torpedo Levels