Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVB600 Box Beam Levels; 60 in.
Mfr # SVB600
Zoro # G404141382
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson
- MFR # SVB600
- Zoro # G404141382
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM Box Beam Level is the ultimate in accuracy and durability. The Box Beam Level is called such due to the construction of the frame. If you were to cut one in half, you would see the rectangular construction that gives these type of spirit levels the ultimate in durability. Both magnetic and non magnetic, and illuminated.
Features- Continuous Dual Rail Frame
- 029° Vial Accuracy
- Precision Machined
- Supershock® End Caps
- DiamondTM Bumpers eliminate marring
- 80% Stronger SavageTM Strength Frame
- Acrylic Block Vials
- Multi-Ring Vials
- Size: 60 in.
- Dimensions: 2.64" H x 1.1" W x 59.88" L
- Weight: 3.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- KLEIN TOOLS 8 9/16 in J203 Long Nose Plier, Side Cutter Plastic Dipped Handle (J203-8N)
- MILWAUKEE TOOL SDS MAX Asphalt Cutter 16-1/2" (48-62-4066)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- SWANSON Swanson SVB540 Box Beam Levels; 54 in. (SVB540)
- SWANSON Swanson EU202 Square with English; German & French Packaging & Green Book Scale; Matte Finish (EU202)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- SWANSON Swanson SWIBX48M 48 in. Magnetic I-Box Level (SWIBX48M)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 18 (SL1818)
- Swanson Levels, Compasses, and Plumb Bobs