Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVB360 Box Beam Levels; 36 in.
Mfr # SVB360
Zoro # G204141155
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # SVB360
- Zoro # G204141155
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM Box Beam Level is the ultimate in accuracy and durability. The Box Beam Level is called such due to the construction of the frame. If you were to cut one in half, you would see the rectangular construction that gives these type of spirit levels the ultimate in durability. Both magnetic and non magnetic, and illuminated.
Features- Continuous Dual Rail Frame
- 029° Vial Accuracy
- Precision Machined
- Supershock® End Caps
- DiamondTM Bumpers eliminate marring
- 80% Stronger SavageTM Strength Frame
- Acrylic Block Vials
- Multi-Ring Vials
- Size: 36 in.
- Dimensions: 2.64" H x 1.1" W x 35.9" L
- Weight: 2.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES ShockIt Line Wrench Set, 16-Piece SAE - Heavy Duty Industrial/Hydraulic Line Fittings (LT1920XL)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- DRILL AMERICA 3-1/4"-12 Carbon Steel Hex Die (DWTSH3-1/4-12)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- SWANSON Swanson SWTBL500M 12 in. Tool Box Level (SWTBL500M)
- SWANSON Swanson SVB96M Box Beam Levels Magnetic; 96 in. (SVB96M)
- SWANSON Swanson SWIBX48M 48 in. Magnetic I-Box Level (SWIBX48M)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- SWANSON Swanson SVML480 Masonry I-Beam Level; 48 in. (SVML480)
- SWANSON TOOL CO Swanson Tools 698-TL043M 9 Inch Savage Solid Billet Torpedo Level (698-TL043M)
- Swanson Levels, Compasses, and Plumb Bobs