Shop All Box, I-Beam, and Torpedo Levels
Swanson
Swanson SVB320 Box Beam Levels; 32 in.
Mfr # SVB320
Zoro # G704141143
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # SVB320
- Zoro # G704141143
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The SAVAGETM Box Beam Level is the ultimate in accuracy and durability. The Box Beam Level is called such due to the construction of the frame. If you were to cut one in half, you would see the rectangular construction that gives these type of spirit levels the ultimate in durability. Both magnetic and non magnetic, and illuminated.
Features- Continuous Dual Rail Frame
- 029° Vial Accuracy
- Precision Machined
- Supershock® End Caps
- DiamondTM Bumpers eliminate marring
- 80% Stronger SavageTM Strength Frame
- Acrylic Block Vials
- Multi-Ring Vials
- Size: 32 in.
- Dimensions: 2.64" H x 1.1" W x 31.97" L
- Weight: 2.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter Pilot Drills, Pk 2, 2PK (101030P-0001)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Oval Head (SQ-4-23)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- SWANSON Swanson SVB36M Box Beam Levels Magnetic; 36 in. (SVB36M)
- SWANSON Swanson SVE720 No Slip Straight Edge Scale; 72 in. (SVE720)
- SWANSON Swanson SVB96M Box Beam Levels Magnetic; 96 in. (SVB96M)
- SWANSON Swanson SVML480 Masonry I-Beam Level; 48 in. (SVML480)
- SWANSON Swanson BLL48M Magnetic Lighted Box Beam Level; 48 in. (BLL48M)
- SWANSON Swanson SVI24M I-Beam Levels Magnetic; 24 in. (SVI24M)
- KAPRO 720 Supercast Masonry Level 16" (720-10-16)
- Swanson Levels, Compasses, and Plumb Bobs