Swanson

Swanson BLL24M Magnetic Lighted Box Beam Level; 24 in.


product price: $91.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The LightningTM Level combines our professional series box beam level design with the power of LED lighted technology. With the use of super bright LEDs, this professional box beam level directly lights all three vials, providing a solution to a common problem: accurately finding level in low-light spaces. The BLL series offers a unique 3-vial Lighted System that is constructed using a single electronic mechanism (on / off button). The on / off mechanism is durably installed into one of the SuperShock® end cap and is powered by two AAA batteries. In addition to the 3-vial Lighted System, the LightningTM levels also contain a patent-pending auto-shutoff feature that automatically turns the LED Lighted System off after 10-minutes of continuous run time, to improve battery life.

Features
  • I.M.S. Technology Magnetic System-6 super strong earth magnets
  • End caps provide maximum shock absorption
  • V-grooved edge for working with round stock
  • Comfort grips for easy handling
  • Durable block vials accurate to .00050/in.
  • Professional box beam frame offers maximum durability
  • Super Bright LEDs simultaneously light all 3 vials for low-light areas
  • 10 Minute Automatic Shut-Off
Specifications
  • Size: 24 in.
  • Dimensions: 2.5" H x 1.125" W x 24" L
  • Weight: 1.33 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.