Shop All Rulers and Straight Edges
Swanson
Swanson AE143 Straight Edge Yellow Measuring Rule; 60 in.
Mfr # AE143
Zoro # G704141105
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # AE143
- Zoro # G704141105
- Country of Origin China
- Category Rulers and Straight Edges
Description
All Swanson straight-edges are made of high-grade aluminum alloy with high-visibility, thermally fused, yellow powder paint finish. These straight-edges are lightweight and strong with black thermo-bonded gradations. Increased visibility translates to personal safety when using this straight-edge as a cutting guide.
Features- High-grade aluminum alloy
- Thermally fused yellow powder paint finish
- Lightweight and strong
- 2 in. wide, non-glare finish
- Black thermo-bonded gradations
- Color: Yellow
- Size: 60 in.
- Dimensions: 0.125" H x 2" W x 60" L
- Weight: 1.158 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING PH2 x 1-3/4" Magnetic Philips Tip Stubby Screwdriver with Ergonomic Handle (42451-07)
- MILBAR Safety Wire Twister, 10-1/2In, Manual (1W)
- GENERAL TOOLS Circle Cutter, Steel, 3-1/4 in. L (5B)
- EUROBOOR Spindle connection B16 - MC3 (B16-MC3)
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- SWANSON Swanson TDT148 Drywall Square; Yellow; 48 in. (TDT148)
- J.W. WINCO GN711-NI-150-S-O Adhesive Ruler (GN711)
- WESTCOTT Ruler, Acrylic, 12", Metric (10562)
- KAPRO 313 MEASURE MATE 48" The Ultimate Home-Improvement Tool (313-48)
- MITUTOYO Steel Rule (182-171)
- KAPRO 314 Set & Match Ruler 36" (314-89-36)
- Swanson Rulers and Straight Edges