Shop All Rulers and Straight Edges
Swanson
Swanson AE140 Meterstick; Yellow
Mfr # AE140
Zoro # G204141124
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # AE140
- Zoro # G204141124
- Country of Origin China
- Category Rulers and Straight Edges
Description
All Swanson straight edges are made of high-grade aluminum alloy with high-visibility, thermally fused, yellow powder paint finish. These straight edges are lightweight and strong with black thermo-bonded gradations. Increased visibility translates to personal safety when using this meterstick as a cutting guide.
Features- High-grade aluminum alloy
- Thermally fused yellow powder paint finish
- Lightweight and strong
- 1-1/4 in. wide, non-glare finish
- Black thermo-bonded gradations
- Color: Yellow
- Dimensions: 0.125" H x 1.25" W x 39.375" L
- Weight: 0.436 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/16 (49744)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22764OSB6114R)
- PROTO Open End Wrench, SAE, 7/32" Head Size (J3020)
- SWANSON Swanson TDT148 Drywall Square; Yellow; 48 in. (TDT148)
- CHARLES LEONARD Plastic Ruler, 6in, Clear, PK48 (80610)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- BETTER OFFICE PRODUCTS Triangular 12in Drafting/Architect Metal Ruler, Triple Side Color Coded, Imperial Scale Measurements (00341)
- STAEDTLER Triangular Scale, Engineer, Plastic, Color-Coded, 12", WE (STD9871834BK)
- IGAGING 36" Knife Straight Edge w/1/64" Scale - 36-036-KS (36-036-KS)
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad (C606R-6)
- Swanson Measuring and Layout Tools