Shop All Rulers and Straight Edges
Swanson
Swanson AD124 Adjustable Aluminum Drywall Square; 48 in.
Mfr # AD124
Zoro # G404141276
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # AD124
- Zoro # G404141276
- Country of Origin China
- Category Rulers and Straight Edges
Description
This adjustable drywall square stores easily thanks to its fully adjustable head, while high-grade aluminum construction means it resists utility knife nicks and scratches. This unique tool allows the user to easily make angle marks and transfer & match angles, which are permanently impressed at 30°, 45°, 60°, and 75°, on plywood or drywall.
Features- Fully adjustable head
- Heavy duty 1/4 in. thick blade
- Thermo-Bonded gradations
- Size: 48 in.
- Dimensions: 1.5" H x 2" W x 50" L
- Weight: 3.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8 Right Angle Air Drill 0.33 Hp (7807R)
- DICKIES Supply Pouch, 8 Pocket, Gray/Tan, Heavy Duty Canvas, 8 Pockets (57021)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- SWANSON Swanson TDT148 Drywall Square; Yellow; 48 in. (TDT148)
- SWANSON Swanson AE140 Meterstick; Yellow (AE140)
- STARRETT Steel Rule, Spring-Tempered, 36 In (C604R-36)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- WESTCOTT Rulers, 2"x18" English/ Metric Beveled Ruler (B-95)
- H & H INDUSTRIAL PRODUCTS 6 X 15/32" Stainless Steel Ruler (32nd, 64ths & Decimals) (7006-0001)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- Swanson Measuring and Layout Tools