Shop All Squares, Bevels, and Stair Gauges
Swanson
SQUARE SPEED 8""TRI ORNG
Mfr # T0118
Zoro # G000463376
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Swanson
- MFR # T0118
- Zoro # G000463376
- UPC # 38987001185
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Description
This Speedlite® Square is an 8-inch lightweight version of the Swanson® Speed®Square first developed by company founder Albert Swanson in 1925. The innovative Speedlite® Square is everything you know and loves about the Speed®Square but it’s especially great for use with siding and other delicate materials since it won’t mar soft finishes. This innovative tool combines 5 tools into 1: 1.Try Square 2.Miter Square 3.Saw Guide 4.Line Scriber & 5.Protractor. This model is constructed of lightweight high-impact composite and is available in gray and high-visibility orange and high-visibility yellow. The Speedlite® Square also includes markings for using the Swanson® One-Number® Method of rafter layout. The Swanson® Speed® Square is our most popular product and remains the most trusted square of its kind. Look for the Diamond® cutout for genuine Swanson® products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 8-1/4" 50T, 1" Bore, Tungsten Carbide Tipped Mild Steel Cutting Blade (8-1/4BLADEST)
- PRO-GRADE TOOLS Ball Pein Hammer, 32 oz. (15632)
- BONDHUS 5.0mm Hex T-Handle 6in Length (15264)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (6890)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- SWANSON Speedlite 12 In. Plastic Rafter Square (TO701)
- SWANSON Speed Square Metric (NA202)
- SWANSON Square Speed 12In Hi-Viz Orang (T0701)
- SWANSON SQUARE SPEED 7"" (S0101-C)
- SWANSON Swanson TA127 Heavy Duty Rafter Square; 16 x 24 in. (TA127)
- JOHNSON LEVEL 12 In. English/Metric Professional Combination Square (400EM)
- Swanson Measuring and Layout Tools