Shop All Squares, Bevels, and Stair Gauges
Swanson
SQUARE SPEED 7""
Mfr # S0101-C
Zoro # G800488432
product price: $16.49
/ea
$16.49
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
- Brand Swanson
- MFR # S0101-C
- Zoro # G800488432
- UPC # 38987010132
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Description
SPEED® SQUARE W/BLACK MARKINGS BLUE BOOK SPEED® CLIP The Swanson® Speed® Square was first developed by company founder Albert Swanson in 1925. This innovative tool combines 5 tools into 1: 1. Try Square 2. Miter Square 3. Saw Guide 4. Line Scriber & 5. Protractor. The Speed® Square is die-cast for durability and accuracy. Made of heavy-gauge aerospace aluminum alloy it is built to last. Black-filled gradations stand out against a matte finish for easy reading. The Speed® Square includes the Swanson® Blue Book of Rafter Length and Roof Construction and also features markings for using the Swanson® One-Number® Method of rafter layout. The Swanson® Speed® Square is our most popular product and remains the most trusted square of its kind. Look for the Diamond® cutout for genuine Swanson® products.
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
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 13/64 (C16676)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6405)
- DRILL AMERICA m15x1.5 Carbon Steel Hex Die (DWTSMH15X1.5)
- CRESCENT 3/8" Drive 12 Point Standard Metric Socket 17mm (CDS47N)
- SWANSON Speedlite 8 In. Plastic Rafter Square with Level (TO111)
- SWANSON Speed Square Pro (S0100-AC)
- SWANSON Swanson TA127 Heavy Duty Rafter Square; 16 x 24 in. (TA127)
- SWANSON SPEED SQUARE 5-IN-1 7""L (S0101)
- SWANSON Folding Speed Square (TOSB01)
- SWANSON SQUARE SPEED LEVL8"" GRAY (T0111)
- BIG HORN 53-Inch Heavy-Duty Adjustable Drywall T-Square (19582)
- Swanson Measuring and Layout Tools