Shop All Squares, Bevels, and Stair Gauges
Swanson
Square Speed 12In Hi-Viz Orang
Mfr # T0701
Zoro # G007053037
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 12-1/4 in
- Length (In.) 12-1/4 in
- Color Orange
- Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swanson
- MFR # T0701
- Zoro # G007053037
- UPC # 38987007019
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Width (In.) | 12-1/4 in |
Length (In.) | 12-1/4 in |
Height | 7/8 in |
Details
Color | Orange |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 9 in Long, 4 in Short (51914)
- THRIFCO PLUMBING Drain Cleaning Bladder, Fits 1 Inch to 2 Inch Drain Pipes, Un (5006010)
- RIDGID Centering Backplate (43740)
- SWANSON Squares Steel Rafter (TS154)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- SWANSON Speedlite 12 In. Plastic Rafter Square (TO701)
- SWANSON SPEED SQUARE 5-IN-1 7""L (S0101)
- SWANSON SQUARE SPEED12""TRI MITER (S0107)
- SWANSON Square Speed 7X7X1In Aluminum (T0101)
- GENERAL TOOLS CONTOUR GAUGE 6"" (837)
- Swanson Squares, Bevels, and Stair Gauges