Shop All Squares, Bevels, and Stair Gauges
Swanson
SPEED SQUARE 5-IN-1 7""L
Mfr # S0101
Zoro # G400538360
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length (In.) 7-1/4 in
- Height 7/8 in
- Application Try Square, Miter Square, Saw Guide, Line Scriber, Protractor
- Width (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swanson
- MFR # S0101
- Zoro # G400538360
- UPC # 38987001017
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Length (In.) | 7-1/4 in |
Height | 7/8 in |
Width (In.) | 7 in |
Details
Material | Aluminum |
Application | Try Square, Miter Square, Saw Guide, Line Scriber, Protractor |
Color | Silver |
Description
Swanson 7.25 in. L X .875 in. H Aluminum Speed Square
- •Multi-tool: Try square, miter square, saw guide, line scriber, and protractor. For what it does, the Speed Square belongs on every tradesman's tool bench
- •Includes pocket-sized Swanson Blue Book a comprehensive reference guide with our One-Number Method to help workmen make correct angle cuts for any pitched roof
- •Features 1/4 in. spaced scribing notches and the Diamond cutout for easy rafter seat cuts and scribing the most common and popular stud widths
- •Use this Speed Square to determine out-of-square corners, angles, etc
- •When used as a saw guide, the Speed Square makes truing up a board easy
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DRL BT JOBR MULTIMAT1/2"" (1792771)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48703)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 9 in Long, 6 in Short (54980)
- TE-CO T-Slot Nut, 1018, B/O, 1-8 (41426)
- SWANSON Speedlite 12 In. Plastic Rafter Square (TO701)
- SWANSON SQUARE SPEED 8""TRI ORNG (T0118)
- SWANSON Speed Square Pro (S0100-AC)
- SWANSON Speed Square Metric (NA202)
- SWANSON Speedlite 8 In. Plastic Rafter Square with Level (TO111)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- BIG HORN 8 Inch Marking Gauge - Beechwood (26018)
- Swanson Squares, Bevels, and Stair Gauges