Shop All Closed Circuit TV Cameras
This Product is Discontinued
Swann
Wireless Video Surveillance System, 500GB (Discontinued)
Mfr # SWNVK-460KH2-US
Zoro # G1894728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Camera Inputs 4
- Includes Antenna, Mouse, Power Adapter, Network Cable, HDMI Cable 3 ft., Theft Deterrent Stickers
- Wireless Range 10 to 15m
- Network Interface 10/100 mbps
- Storage Type 500 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swann
- MFR # SWNVK-460KH2-US
- Zoro # G1894728
- UPC # 840236104710
- Country of Origin Unknown
- Category Closed Circuit TV Cameras
Dimensions
Recorder Width | 4.92 in |
Recorder Height | 1.58 in |
Camera Width | 2-1/2" |
Recorder Depth | 4.92 in |
Camera Height | 2-1/2" |
Camera Length | 6-49/64" |
Details
Item | Wireless Video Surveillance System |
Camera Inputs | 4 |
Includes | Antenna, Mouse, Power Adapter, Network Cable, HDMI Cable 3 ft., Theft Deterrent Stickers |
Wireless Range | 10 to 15m |
Network Interface | 10/100 mbps |
Storage Type | 500 GB |
Camera Resolution | 1280 x 720 |
Monitor Resolution | 1920 x 1080 |
Video Compression Format | H.264 |
Recorder Voltage | 5V |
Camera Voltage | 12V |
Description
Wireless Video Surveillance System, Includes Antenna, Mouse, Power Adapter, Network Cable, HDMI Cable 3 ft, Theft Deterrent Stickers, Wireless Range 10 to 15m, Network Interface 10/100 mbps, Storage Type 500 GB, Camera Resolution 1280 x 720, Camera Voltage 12V, Camera Height 2 1/2 in, Camera Width 2 1/2 in, Camera Length 6 49/64 in, Monitor Resolution 1920 x 1080, Recorder Voltage 5V, Camera Inputs 4, Recorder Height 1.58 in, Recorder Width 4.92 in, Recorder Depth 4.92 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.