Shop All Security Video Cameras
Swann
Security Camera, Bullet, Wide Angle, 12V
Mfr # SWPRO-4KWLB-US
Zoro # G600892569
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Line Resolution 8 MP
- Luminance Factor 100
- Dia. (In.) 2 6/25 in
- Pixels 3840 x 2160
- Display Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swann
- MFR # SWPRO-4KWLB-US
- Zoro # G600892569
- UPC # 840236126866
- Country of Origin Viet Nam
- Category Security Video Cameras
Dimensions
Dia. (In.) | 2 6/25 in |
Depth (In.) | 5 19/64 in |
Height (In.) | 3 1/16 in |
Length (In.) | 5 19/64 in |
Overall Width | 2 1/4 in |
Overall Height | 5 1/4 in |
Overall Diameter | 2 1/4 in |
Overall Length | 3 1/8 in |
Description
Security Camera, Body Color White, Mounting Location Ceiling, Wall, Color Display Color, Maximum Detection Distance 130 ft, Features Color Night Vision, Sensor Light, Resolution 8MP, For Use With DVRs, Image Sensor CMOS, Includes 60 ft Cable, Screws, Security Stickers, Splitter, Wall Plugs, Pixels 3840 x 2160, Indoor/Outdoor Usage Indoor, Outdoor, Input Type No Inputs Included, IP Rating IP66, IR Illuminator Wavelength Not Applicable, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS Headphon Sprtclip On Ear (184838)
- ROCSTOR Usb A To Micro B Usb Cable 2M/6.56 Ft (Y10C110-B1)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston (2UKH4)
- NITECORE USB-C QC/PD 10000mAh Outdoor Power Bank (NC10000)
- VIEWERA ViewEra V198HB 19 in. LCD & LED Security Monitor; Black (V198HB)
- MR BEAMS SECURITY LED MTNSNS B/O (MB970-WHT-01-07)
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- UNIVIEW UVTC6.152.0965, Junction Box for Metal Turret Camera Support wiring from behind, D126mm-36mm (TR-JB03-H-IN)
- INVID TECH Turret Camera, Black-White, 8MP, Day/Night (SEC-P8TXIR28NH)
- HANWHA TECHWIN X-Series Outdoor Ir Fisheye Camera (XNF-8010RV)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- Swann Security Video Cameras