Swann

Security Camera, Bullet, Varifocal (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Closed Circuit TV Cameras

Key Features

  • For Use With HD5MP Series Kits
  • Includes 60 ft. BNC Cable, Power Adapter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers
  • Lens Varifocal
  • Line Resolution 5 MP
  • Power Consumption 12VDC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 2-3/8
Depth (In.) 2-3/8
Height (In.) 5-57/64
Dia. (In.) 2-3/8
Length (In.) 2-3/8

Description

Security Camera, Features 70 Degrees Viewing Angle, 100 ft Night Vision Distance, IP67 rated, Aluminum Body, For Use With HD5MP Series Kits, Includes 60 ft BNC Cable, Power Adapter, Mounting Screws, Plugs, Operating Instructions, Theft Deterrent Stickers, Pixels 2560(H) x 1920(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.