Swann

Camera, Bullet Type, Fixed Lens, 12VDC (Discontinued)


This Product is Discontinued
Shop for all Closed Circuit TV Cameras

Key Features

  • For Use With Swann 4980 Series
  • Includes 60 ft BNC Cables, Mounting Screws, Operating Instructions, Plugs, Power Adapter, Splitter, Theft Deterrent Stickers
  • Lens Fixed
  • Line Resolution 5 MP
  • Power Consumption 12V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

IR Illuminator Wavelength 850 nm
Length (In.) 2 49/64 in
Depth (In.) 2 49/64 in
Height (In.) 5 61/64 in
Focal Length (mm) 3.6 mm
Dia. (In.) 2 49/64 in
Width (In.) 2 49/64 in

Description

Camera, Features Indoor/Outdoor, Night Vision, PIR Motion Detection, For Use With Swann 4980 Series, Includes 60 ft BNC Cables, Mounting Screws, Operating Instructions, Plugs, Power Adapter, Splitter, Theft Deterrent Stickers, Pixels 2048(H) x 1536(V), IR Illuminator Wavelength 850 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.