Shop All Garden Hoses
Zoro Select
Water Hose, Reniforced PVC, 5/8" ID, 15ft L
Mfr # SN58R015
Zoro # G5945532
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8"
- Hose Length 15 ft.
- Temp. Range 55 Degrees to 120 Degrees F
- Hose Color Varies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SN58R015
- Zoro # G5945532
- UPC # 078627587372
- Country of Origin China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 15 ft. |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Hose Color | Varies |
Hose Material | Reinforced PVC |
Connection | GHT |
Standards | Labeled with Proposition 65 Warning |
Features | Crushproof Connection; Contains Recycled Materials; Lightweight; Dual-Weave; Easy Transport; Coil; Store; Compatible With Standard Faucets; Hose Reels; Sprinklers And Soaker-Hose Systems |
Gallons per Hour | Varies |
Kink Resistant | Yes |
Maximum Pressure | Varies |
Coupling Material | Nylon Female/Brass Male |
Use With Water Temp. | Cold |
Operating Temp. | 90 Degrees F |
Garden Hose Type | Light Duty |
Hose Fitting A Material | Brass |
Hose Fitting B Type | FGHT |
Hose Cover Material | PVC |
Hose Fitting A Type | MGHT |
Hose Fitting B Material | Plastic |
Description
Item Water Hose, Features Contains Recycled Materials, Crushproof Connection, Garden Hose Type Water Hose, Hose Color Varies, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Material Plastic, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT, Hose Inside Dia. 5/8 in, Hose Length 15 ft, Kink Resistant Yes, Standards Labeled with Proposition 65 Warning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON TACK CLOTH SOFT WHITE /BX OF12 20X12 (GE020001W)
- INTERSTATE PNEUMATICS 1/4" Quick Connect Pivoting Cplr w/120 Deg & 3 Lckng Angles, Pressure Wshr Spry Nozzle - 4000 PSI (PW7164)
- A & I PRODUCTS Pulley, Water PUMP (94 MM DIA) 5" x5" x2" (A-R115250)
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2212-1)
- ZORO SELECT Water Hose, Inside Dia. 3/4", L 50 ft., GHT (442F18)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 25 ft., Red (423H82)
- ZORO SELECT Water Hose, Cold, PVC, 100 ft., Green (423H88)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- ZORO SELECT Water Hose, Cold, PVC, 25 ft., White (423H96)
- ZORO SELECT Water Hose, 3/4" ID, 75 ft L (CSNCG34075)
- GILMOUR Flexogen 5/8 in. D X 100 ft. L Heavy Duty Garden Hose Green (864001-1020)
- Zoro Select Garden Hoses