Shop All Garden Hoses
This Product is Discontinued
Swan
Water Hose, Kink Free, 50 ft., 3/4" ID. (Discontinued)
Mfr # SN7934050
Zoro # G5945517
This Product is Discontinued
Key Features
- Hose Inside Dia. 3/4"
- Hose Length 50 ft.
- Hose Color Green
- Operating Temp. 90 Degrees F
- Features Abrasion Resistant; Spring Guard; Kink Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # SN7934050
- Zoro # G5945517
- UPC # 078627833424
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 50 ft. |
Details
Item | Garden Hose |
Hose Color | Green |
Operating Temp. | 90 Degrees F |
Features | Abrasion Resistant; Spring Guard; Kink Resistant |
Number of Ply | 5 |
Use With Water Temp. | Cold |
Connection | GHT |
Coupling Material | Aluminum |
Kink Resistant | Yes |
Hose Material | Plastic |
Maximum Pressure | 500 psi |
Gallons per Hour | 918 |
Garden Hose Type | Heavy Duty |
Description
Item Water Hose, Features Abrasion Resistant, Spring Guard, Garden Hose Type Water Hose, Hose Color Green, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Kink Resistant Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.