Shop All Garden Hoses
Swan
Swan Watersaver Light Duty Hose 25 Foot - SNFA12025
Mfr # 596301
Zoro # G203922083
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # 596301
- Zoro # G203922083
- UPC # 78627018128
- Country of Origin China
- Category Garden Hoses
Description
WATERSAVER LIGHT DUTY HOSELight duty and economical garden hose. Thermo plastic couplings. Reduced flow rate conserves water while maintaining pressure. Scuff-resistant clear coat jacket.
UPC : 078627018128
Size : 25 FOOT
Length : 2.08
Width : 14
Height : 14
Product Type : Lawn & Garden - Water Products / Garden Hose
Shipping Dimensions: 2.08x14x14
UPC : 078627018128
Size : 25 FOOT
Length : 2.08
Width : 14
Height : 14
Product Type : Lawn & Garden - Water Products / Garden Hose
Shipping Dimensions: 2.08x14x14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gas Cap (07-309)
- TAYLOR TECHNOLOGIES 2 oz 4 Ph Indicator Reagent (TA35539)
- A.R. NORTH AMERICA RSV, Pump Package Boxed (RSV4G40-PKG)
- HUMDINGER Hummingbird Feeder 32Oz (105)
- SWAN Hose Soaker 100Ft (ELSPAK38100CC)
- SWAN Garden Hose (CSNXF58025)
- SWAN Garden Hose (CSNSS34075)
- SWAN Hose Grdn Sft/Spl Grn 5/8X25Ft (SNSS58025)
- SWAN Hose Contractor Grade 5/8X50Ft (SNCG58050)
- SWAN CELSCG58050 GOODYEAR 5/8 IN 50FT RUBBER HOSE (CELSG58050)
- COLORITE - SWAN Colorite Swan 697-ELCF34100 Contractorfarm Heavy Duty Hose; 0.75 in. x 100 Ft; Brown (697-ELCF34100)
- Swan Watering & Irrigation