Shop All Garden Hoses
Swan
Swan Products Llc Eltecv050 Element Sprinkler Soaker Hose 50 Ft.
Mfr # 2496287
Zoro # G703768631
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # 2496287
- Zoro # G703768631
- UPC # 78627991278
- Country of Origin China
- Category Garden Hoses
Description
Features
- Case of 2
- Swan's Element Sprinkler Soaker hose is a 3 tube design with white stripe that indicates which side is water ejection
- With stripe facing the ground, hose is a soaker, with stripe facing up, hose is a sprinkler
- Great for new grass, gardens, and shrubs
- Gentle spray
- 50 ft. Element Sprinkler Soaker Hose
- Color: Green
- Color Family: Green
- Garden Hoses Type: Soaker
- Hose Material: Rubber
- Kink Free: Yes
- Length: 50 ft
- Reinforcement Material Used: Yes
- Type of Couplings: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Dog Cage Floor Grid Black 35" x 24" x 1" (FG36B)
- MICHIGAN PEATMPANY Baccto 6PK 8QT Pot Soil (1227P)
- BULLY TOOLS Tamping and Digging Bar, 69", 1" dia., Sol (92539)
- MTD Short Block Ac5 Bl (753-06677)
- SWAN LEADER HOSE LD 5/8""X15' (SN58R015FM)
- SWAN Garden Hose (CSNCG58075)
- SWAN C HOSE 25FT SPRINKLER SNTEC025 (ELTECV025)
- SWAN SNFA12100 Garden Hose, 100 ft L, Plastic, Green (CSNFA12100)
- SWAN Hose Industrial Elmnt 5/8X50Ft (ELIH58050)
- SWAN ELIH58050 Garden Hose Female, 50 ft L, Female (CELIH58050)
- CONTINENTAL Water/Garden Leader Hose (CWH058-03MF)
- Swan Garden Hoses