Shop All Automotive Wax
Swan
Swan Products 215831 18 in. Miracle Gro Watering Wand
Mfr # 215831
Zoro # G804146338
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # 215831
- Zoro # G804146338
- UPC # 78627033121
- Country of Origin China
- Category Automotive Wax
Description
Features
- Miracle gro water wand
- Lead free, zinc free, aircraft grade aluminum & abs construction
- Drinking water safe, ergonomic handle for maximum comfort when watering
- Easy thumb wheel for maximum water pressure control at the nozzle
- Size: 18 in.
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE LED Thinline Sealed Stop/Turn/Tail Light (51571)
- SEACHOICE Transom Light With Stainless Steel Flange, Round, 3" dia. (5381)
- NGK Laser Iridium Spark Plug, 92315 (92315)
- A & I PRODUCTS Fan, 6 Blade 12" x11" x1.5" (A-SBA145306130)
- KRYLON Krylon BTY1618 8 oz Perfect Match Automotive Paint; Toyota Barcelona Red Metallic (DUPBTY1618)
- POLYMERSHAPES Brillianize Cleaner, 32 oz. (49P662)
- 3M MAG & ALUMINUM POLISH 8-OZ (3M39529)
- MEGUIARS WAX Liquid Hybrid Ceramic Formula, 16 Ounce Bottle (G200416)
- FORMULA 1 Scratch-Out Liquid 7 Oz (614955)
- CAR DEALER DEPOT Wax Enhancer: 1 Gallon (797-1G)
- MEGUIARS Clean &Polish Plstc 10Oz (G12310)
- Swan Automotive Wax