Shop All Automotive Wax
Swan
Swan Products 215829 28 in. Miracle Gro Turret Water Wand
Mfr # 215829
Zoro # G704146308
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # 215829
- Zoro # G704146308
- Country of Origin China
- Category Automotive Wax
Description
Features
- Miracle gro, 9 function turret water nozzle
- Lead free, zinc free, aircraft grade aluminum & abs construction
- Drinking water safe, ergonomic handle for maximum comfort when watering
- Easy thumb wheel for maximum water pressure control at the nozzle
- Size: 28 in.
- Weight: 0.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ball Joint 4" x4" x1" (A-RE13035)
- 3M Round Ribbon, Sealer, 3/8"x 15ft., PK12 (08612)
- HI-LIFT JACK HI-LIFT JACK BL250 Bumper Lift (H12-BL250)
- SCHROEDER Filter Element, Microglass, 25 Microns (SBF-9600-8Z25B)
- MEGUIARS WAX 24 Ounce Spray Bottle (A1624)
- HYBRID SOLUTIONS Ceramic Wash and Wax, 48 oz Size (53411)
- MEGUIARS HYBRID CERAMIC WASH & WAX (MGG-210256)
- MEGUIARS WAX High Gloss Tire Gel, 16 Ounce (G7516)
- CAR DEALER DEPOT Wash & Wax With Carnauba, Spot Free Drying: 1 Gallon (670-1G)
- MEGUIARS WAX Liquid, 16 Ounce Bottle, Use To Produce a High Gloss Shine (M0716)
- 3M 3M 09029 Marine Vinyl Cleaner and Restorer (7000000634)
- Swan Automotive Wax