Shop All Garden Hoses
Swan
SGC58050 Garden Hose, 50 ft L, Rubber, Black
Mfr # CELSGC58050
Zoro # G807386335
product price: $80.19
/ea
Sold in multiples of 4 for $320.76
Free Shipping & Returns
$320.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # CELSGC58050
- Zoro # G807386335
- UPC # 78627036054
- Country of Origin United States
- Category Garden Hoses
Description
Don't let a heavy traditional 50 ft black rubber garden hose give you the blues The MAXLite 50 ft 58 in premium black rubber hose takes the drudgery out of outdoor watering tasks This 58 in rubber garden hose is twice as strong as hoses of a similar length It also has aircraftgrade aluminum couplings at both ends that won't crush and provide maximum strength MAXLite built this 50 ft rubber garden hose to tackle tough jobs with a 400 psi burst strength It can even be used in commercial settings A 50 ft allrubber garden hose from MAXLite offers plenty of length, but it is easy to move thanks to its lightweight It weighs 40 less than a standard garden hose It is also leadfree and meets the tough standards of the federal safe water drinking act This heavyduty rubber garden hose is ready for extreme climates and can handle water temperatures from 40 to 165 deg F Don't work harder this season Work smarter with a hose you can trust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E561 Heavy Duty Insert Trim - 1" x 50', White (E561)
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black (PLAM9501)
- MASTER FLOW Fndtn Vent 16X18In Steel/Alum (BVSII)
- MTD Slide Shoe (790-00091-0638)
- SWAN Hose Contractor Grade 5/8X100 (SNCG58100)
- SWAN ELIH58050 Garden Hose Female, 50 ft L, Female (CELIH58050)
- SWAN Garden Hose (CSNXF58100)
- SWAN CELSCG58050 GOODYEAR 5/8 IN 50FT RUBBER HOSE (CELSG58050)
- SWAN Hose Soaker Pro Blk 3/8Inx25Ft (ELSP38025)
- SWAN SNHR58150 Garden Hose, 150 ft L (CSNHR58150)
- SWAN Hose Industrial Elmnt 5/8X50Ft (ELIH58050)
- Swan Garden Hoses