Shop All Roofing Nails
Swan Secure
Roofing Nail, 3 in L, 10D, Stainless Steel
Mfr # S10SND1
Zoro # G3994554
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10D
- Material Stainless Steel
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan Secure
- MFR # S10SND1
- Zoro # G3994554
- UPC # 744039051014
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 3 in |
Size | 10D |
Details
Item | Roofing Nail |
Material | Stainless Steel |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
Highest quality nails for cedar redwood and cypress siding materials. High tensile nickel or chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head blends with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M6-1.00 x 12 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK (ZSCRW-293)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 25 PK (M07000.120.0140)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.062.0900)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (190984)
- SWAN SECURE Roofing Nail, 2 in L, 6D, Stainless Steel (T6SND1)
- SWAN SECURE Roofing Nail, 1-3/4 in L, 5D, Stainless Steel (S5SND1)
- SWAN SECURE Nail Siding Ss 6D 1Lb (S6SND1)
- SWAN SECURE Nail Siding Ss 6D 5Lb (S6SND5)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 12 ga (GC112)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- Swan Secure Roofing Nails