Shop All Roofing Nails
Swan Secure
Roofing Nail, 1-3/4 in L, 5D, Stainless Steel
Mfr # S5SND1
Zoro # G3995044
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5D
- Material Stainless Steel
- Package Weight 1 lb
- Approx. Pkg. Qty. 1
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan Secure
- MFR # S5SND1
- Zoro # G3995044
- UPC # 744039050512
- Country of Origin United States
- Category Roofing Nails
Dimensions
Length | 1-3/4 in |
Size | 5D |
Details
Item | Roofing Nail |
Material | Stainless Steel |
Package Weight | 1 lb |
Approx. Pkg. Qty. | 1 |
Shank Type | Ring |
Description
Highest quality nails for cedar redwood and cypress siding materials. High tensile nickel or chromium stainless steel will last the life of wood siding without degradation ever. Slender gauge and blunt diamond point minimize splitting. Generous under-head fillet allows nails to be driven flush or countersunk without crushing surrounding wood. Checker pattern head blends with wood texture and serves to diffract sunlight. Annular ring threads preclude cupping of siding boards and nail-head popping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Screw Anchor, 6 PK (5335914)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78702)
- AU-VE-CO PRODUCTS Push-In Rivet, 20 mm Dia., 17mm L, Plastic Body (AV20564)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (WWG-CPP-014)
- SWAN SECURE Roofing Nail, 2 in L, 6D, Stainless Steel (T6SND1)
- SWAN SECURE Roofing Nail, 3 in L, 10D, Stainless Steel (S10SND1)
- SWAN SECURE Nail Siding Ss 6D 1Lb (S6SND1)
- SWAN SECURE Nail Siding Ss 6D 5Lb (S6SND5)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- ORGILL BULK NAILS Roofing Nail, 1-1/2 in L, 4D (69092)
- GRIP-RITE Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 12 ga (1PRCAP1)
- Swan Secure Roofing Nails