Shop All Pneumatic Nails
Swan Secure
Pneumatic Nail, 2-1/2 in L, 8D, Stainless Steel
Mfr # T16N250FNB
Zoro # G9445732
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Material Stainless Steel
- Approx. Pkg. Qty. 1
- Size 8D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swan Secure
- MFR # T16N250FNB
- Zoro # G9445732
- UPC # 744039308477
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Size | 8D |
Details
Item | Pneumatic Nail |
Material | Stainless Steel |
Approx. Pkg. Qty. | 1 |
Description
Choose Type 316 stainless steel for seaside applications and superior corrosion resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #9, 3-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 64 PK (52370)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB51618112P10)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 5/16" Steel, Nickel Plated Finish, 30 PK (61846)
- SWAN SECURE Collated Brad Nail, 1-1/4 in L, 18 ga, Brad Head, Straight (T18N125FNB)
- GRIP-RITE Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF182M)
- GRIP-RITE Collated Roofing Nail, 1-1/2 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR4DGAL)
- PASLODE 650839 2500 Smooth Brite 30 Degree Framing Nail - 3.25 x 0.131 in. (PA576791)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8R99BD)
- METABO HPT BRAD NAILS 18GA 2 in. L (24108THPT)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003103)
- Swan Secure Pneumatic Nails