Shop All Topical Ointments, Creams, and Antiseptics
Swan
Petroleum Jelly 3.75oz
Mfr # 12-825
Zoro # G505473948
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.625
- Length 2.875
- Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # 12-825
- Zoro # G505473948
- UPC # 308694620109
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Height | 1.625 |
Length | 2.875 |
Width | 2.75 |
Description
Petroleum jelly has many uses and can be used all over the body for first aid and general skincare needs. The thick, soothing formula helps protect minor cuts, scrapes and burns, and defends skin from windburn and chapping. Can also be used to reduce the appearance of dry skin and fine lines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLENOL Eight-Hour Arthritis Pain Extended Release Tablets, 650 mg, 290PK (83829)
- DMI Leg Lifting Aid, Tan, Nylon, Contains Latex (640-8222-0000)
- DIAL PROFESSIONAL Dial Prof Body/Hair Shampoo, 1Gal, , Peach, PK 4 (DIA03986)
- DOVE Dove Sensitive Skin Unscented Soap Bar 4 oz. Bar, PK48 (61120)
- SWAN 99% Isopropyl Rubbing Alcohol, 1 Gal (1000040547)
- SWAN Rubbing Alcohol, Bottle, 16 oz. (26831)
- SWAN 16 Oz. 3% Hydrogen Peroxide (1000035784)
- SWAN 16 Oz. 70% Isopropyl Rubbing Alcohol (1000033127)
- MEDIQUE Topical Coolant Spray, Can, 4 oz. (23017)
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- DRANO Clog Remover, Gel, Professional Strength, 80 fl. oz, , Red, PK 6 (SJN694772CT)
- Swan Topical Ointments, Creams, and Antiseptics