Shop All Garden Hoses
Swan
Garden Hose
Mfr # CSNXF58100
Zoro # G911297466
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swan
- MFR # CSNXF58100
- Zoro # G911297466
- UPC # 078627043601
- Country of Origin China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 100 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 1 4/25 in |
Hose Fitting B Length | 1/2 in |
Fitting Length | 1/2 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Blue |
Kink Resistant | Yes |
Burst Pressure | 400 psi |
Hose Tube Material | Plastic |
Hose Fitting A Gender | 1/2 in |
Hose Fitting B Material | Aluminum |
Hose Fitting A Material | Aluminum |
Hose Fitting B Type | FGHT |
Hose Cover Material | PVC |
Hose Fitting A Type | MGHT |
Hose Reinforcement Material | Polyester |
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1/2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Blue, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 4/25 in, Hose Fitting A Gender 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1/2 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- MTD Impeller Asm-12 4Bld (684-05030-0637)
- MUTUAL INDUSTRIES 4' X 50' Warning Barrier Green (14993-38-50)
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- SWAN Garden Hose (CSNXF58050)
- SWAN Garden Hose (CSNXF58025)
- SWAN Leader Hose 6' (CLOLH5806FM)
- SWAN SWAN Element ContractorFARM ELCF34050 Water Hose with Brass Coupling, 50 ft L (ELCF34050)
- SWAN Element ContractorFARM ELCF58100 Water Hose, 100 ft L (CELCF58100)
- SWAN Garden Hose (CSNCG58075)
- E MISHAN & SONS GARDEN HOSE SS 5/8 in.X100' (2430)
- Swan Watering & Irrigation