Shop All Garden Hoses
Swan
Garden Hose
Mfr # CSNXF58050
Zoro # G711297468
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # CSNXF58050
- Zoro # G711297468
- UPC # 078627043618
- Country of Origin China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Length | 1/2 in |
Fitting Length | 1/2 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Diameter | 1 4/25 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Blue |
Kink Resistant | Yes |
Hose Fitting B Material | Aluminum |
Hose Reinforcement Material | Polyester |
Hose Fitting A Gender | 1/2 in |
Hose Tube Material | Plastic |
Hose Fitting A Material | Aluminum |
Hose Fitting A Type | MGHT |
Hose Fitting B Type | FGHT |
Burst Pressure | 400 psi |
Hose Cover Material | PVC |
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1/2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Blue, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 4/25 in, Hose Fitting A Gender 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1/2 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26D-1)
- FURRION Furrion 431861 Square Marine Power Smart Inlet 30A/125V - White (110614)
- MTD Kit Grip Heated Snowthrower (753-08195A)
- MTD Filter-A/C Cartrid (BS-595853)
- SWAN Garden Hose (CSNXF58025)
- SWAN Garden Hose (CSNXF58100)
- SWAN Hose Garden Hvdy 5/8Inx50Ft (FXP58050)
- SWAN Garden Hose (CLOLH5806FM)
- SWAN SNCG58075 Garden Hose, 75 ft L (CSNCG58075)
- SWAN SGC58050 Garden Hose, 50 ft L, Rubber, Black (CELSGC58050)
- TEKNOR APEX Apex Zero-G RV & Marine Hose (4006-25)
- Swan Garden Hoses