Shop All Garden Hoses
Swan
Garden Hose
Mfr # CSNXF58025
Zoro # G211297470
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # CSNXF58025
- Zoro # G211297470
- UPC # 078627043595
- Country of Origin China
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 25 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 1 4/25 in |
Fitting Length | 1/2 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Length | 1/2 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Blue |
Kink Resistant | Yes |
Hose Fitting B Type | FGHT |
Hose Tube Material | Plastic |
Hose Fitting B Material | Aluminum |
Hose Fitting A Material | Aluminum |
Burst Pressure | 400 psi |
Hose Fitting A Gender | 1/2 in |
Hose Fitting A Type | MGHT |
Hose Cover Material | PVC |
Hose Reinforcement Material | Polyester |
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1/2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Blue, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 4/25 in, Hose Fitting A Gender 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1/2 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Nantucket Tall Planter - Espresso (4833-ES)
- HI-RUN 11 x 6.00-5 Zero Turn Lawn Mower Tire & Wheel, Smooth Tread, Flat Free (FF1003)
- WECARE FITNESS Resistance Hand Grip Strength Trainer, Adjustable Non-Slip, Black (WF-RHG-BLK)
- GREENSCAPES Scotts Professional 4 ft. W X 100 ft. L Polypropylene Landscape Fabric (46645)
- SWAN Garden Hose (CSNXF58050)
- SWAN Garden Hose (CSNXF58100)
- SWAN Hose Grdn Sft/Spl Grn 5/8X25Ft (SNSS58025)
- SWAN Garden Hose (CSNCG58075)
- SWAN Hose Black Rubber 5/8Inx50Ft (SGC58050)
- SWAN SGC58050 Garden Hose, 50 ft L, Rubber, Black (CELSGC58050)
- WATER RIGHT Garden Hose 100 Ft 400 Series - Eggplant (PSH-100-EP)
- Swan Garden Hoses