Shop All Garden Hoses
Swan
Garden Hose
Mfr # CSNSS34075
Zoro # G111297471
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 75 ft
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # CSNSS34075
- Zoro # G111297471
- UPC # 078627343336
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 75 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 1 3/5 in |
Hose Fitting B Size | 3/4 in |
Fitting Length | 1 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Length | 1 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Green |
Kink Resistant | Yes |
Hose Fitting B Type | FGHT |
Hose Cover Material | PVC |
Hose Fitting B Material | Aluminum |
Hose Fitting A Gender | 1 in |
Hose Reinforcement Material | Polyester |
Hose Fitting A Material | Aluminum |
Burst Pressure | 400 psi |
Hose Fitting A Type | MGHT |
Description
Item Garden Hose, Burst Pressure 400 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-PM)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/4 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF104-D6)
- ORALX Oralx Show Horse 34 Grams (4331)
- JECO Jeco FS029-CS Single Chair Cushion; Sage Green (FS029-CS)
- SWAN Garden Hose (CSNXF58100)
- SWAN Hose Contrctr Grd Gry 3/4X50Ft (SNCG34050)
- SWAN Element ContractorFARM ELCF58100 Water Hose, 100 ft L (CELCF58100)
- SWAN SNHR58150 Garden Hose, 150 ft L (CSNHR58150)
- SWAN Garden Hose (CSNCG58075)
- SWAN Garden Hose (CSNXF58050)
- LEGACY HOSE GARDEN 5/8" X 50' W/ 3/4" GHT (LMHFZG550YW)
- Swan Garden Hoses