Shop All Garden Hoses
Swan
Garden Hose
Mfr # CSNLHFF5806CC
Zoro # G211297463
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 6 ft
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # CSNLHFF5806CC
- Zoro # G211297463
- UPC # 078627017183
- Country of Origin Viet Nam
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 6 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Length | 1/2 in |
Hose Fitting B Size | 3/4 in |
Fitting Length | 1/2 in |
Hose Fitting A Diameter | 1 4/25 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Green |
Hose Cover Material | PVC |
Hose Fitting A Material | Aluminum |
Hose Fitting A Type | FGHT |
Hose Tube Material | Nylon Reinforced PVC |
Hose Fitting B Material | Aluminum |
Hose Fitting A Gender | 1/2 in |
Hose Fitting B Type | FGHT |
Hose Reinforcement Material | Polyester |
Burst Pressure | 300 psi |
Description
Item Garden Hose, Burst Pressure 300 psi, Fitting Length 1/2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 4/25 in, Hose Fitting A Gender 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Length 1/2 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys 34oz Native Quencher Bottle (609-S34QB-63)
- MIRACLE GRO 48 oz Miracle Gro Battery Powered Sprayer Bottle (FO571133)
- YARDGARD Chain Link Brace Band, 1-5/8" (328529C)
- NAAN Specialty Sprinkler 30' (004090)
- SWAN Hose Black Rubber 5/8Inx50Ft (SGC58050)
- SWAN Element ContractorFARM ELCF34100 Water Hose with Aluminum Couplings, 100 ft L (CELCF34100)
- SWAN Garden Hose (CLOLH5806FM)
- SWAN SNFA12100 Garden Hose, 100 ft L, Plastic, Green (CSNFA12100)
- SWAN SNCG58075 Garden Hose, 75 ft L (CSNCG58075)
- SWAN SWAN ELIH58100 Garden Hose Female, 100 ft L (ELIH58100)
- CONTINENTAL Water/Garden Leader Hose (CWH050-12FF)
- Swan Garden Hoses