Shop All Garden Hoses
Swan
Garden Hose
Mfr # CSNHR58150
Zoro # G911297459
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 150 ft
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swan
- MFR # CSNHR58150
- Zoro # G911297459
- UPC # 078627587204
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 150 ft |
Fitting Size | 3/4 in x 3/4 in |
Fitting Length | 1/2 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Length | 1/2 in |
Hose Fitting A Diameter | 1 4/25 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Green |
Hose Fitting A Type | MGHT |
Hose Cover Material | PVC |
Burst Pressure | 300 psi |
Hose Fitting A Material | Aluminum |
Hose Fitting A Gender | 1/2 in |
Hose Fitting B Material | Aluminum |
Hose Reinforcement Material | Polyester |
Hose Fitting B Type | FGHT |
Description
Item Garden Hose, Burst Pressure 300 psi, Fitting Length 1/2 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 4/25 in, Hose Fitting A Gender 1/2 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1/2 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY GARDENER 3LB Blood Meal Granular (9327)
- GRANITE WARE POT/LID BLACK 4QT (38722)
- BISSELL Pet Carpt Clnr2X Con32Oz (72U8)
- GCI Architect's Choice Gray 3oz Spunbond Landscape Fabric 8'x300' (29508)
- SWAN Hose Soaker Pro Blk 3/8Inx25Ft (ELSP38025)
- SWAN HOSE HOT WATER RUBBER 58X25FT (CELSGHW58025)
- SWAN CELTECV050 HOSE 50FT SPRINKLER (ELTEC050)
- SWAN Element ContractorFARM ELCF58100 Water Hose, 100 ft L (CELCF58100)
- SWAN SWAN ELIH58100 Garden Hose Female, 100 ft L (ELIH58100)
- SWAN Leader Hose 6' (CLOLH5806FM)
- EMSCO GROUP 100ft Commercial Grade Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1545-100-1)
- Swan Garden Hoses