Shop All Garden Hoses
Swan
Garden Hose
Mfr # CSN7958100
Zoro # G511297460
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 100 ft
- Temp. Range 55 Degrees to 120 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swan
- MFR # CSN7958100
- Zoro # G511297460
- UPC # 078627795845
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 100 ft |
Fitting Size | 3/4 in x 3/4 in |
Fitting Length | 1 in |
Hose Fitting A Diameter | 1 3/5 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Length | 1 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Fitting Material | Aluminum |
Hose Color | Green |
Kink Resistant | Yes |
Burst Pressure | 450 psi |
Hose Fitting A Material | Aluminum |
Hose Fitting A Gender | 1 in |
Hose Reinforcement Material | Polyester |
Hose Fitting B Type | FGHT |
Hose Fitting B Material | Aluminum |
Hose Cover Material | PVC |
Hose Fitting A Type | MGHT |
Description
Item Garden Hose, Burst Pressure 450 psi, Fitting Length 1 in, Fitting Material Aluminum, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Diameter 1 3/5 in, Hose Fitting A Gender 1 in, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Length 1 in, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEED WARRIOR TRIMMR BLADE YLW WW PK12 (70289)
- SCENTRY BIOLOGICALS Apple Maggot Volatile Lure PMSI AMF (L988)
- SUNCAST Shed Accessory, 30 lb, O.L. 25", Resin (BMSBSKT2PK)
- JACKS IMPORTS Offset Eye Stirrups 4-3/4" (825-4-3/4)
- SWAN Garden Hose (CSNXF58100)
- SWAN SNSS58050 Garden Hose, 50 ft L, RubberVinyl, Green (CSNSS58050)
- SWAN Hose Soaker 100Ft (ELSPAK38100CC)
- SWAN Hose Contractor Grade 5/8X50Ft (SNCG58050)
- SWAN SGC58050 Garden Hose, 50 ft L, Rubber, Black (CELSGC58050)
- SWAN Hose Soaker Pro Blk 3/8Inx25Ft (ELSP38025)
- CONTINENTAL Garden hose (21109323�)
- Swan Watering & Irrigation