Shop All Evaporative Coolers
Swampness Monster
Evaporative Cooler, 48", 17500CFM, 230V
Mfr # SWMP-48-B-230
Zoro # G1570620
product price: $5,757.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,757.99
Free 30-Day Returns
Key Features
- Air Flow 17500 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swampness Monster
- MFR # SWMP-48-B-230
- Zoro # G1570620
- Country of Origin United States
- Category Evaporative Coolers
Details
Air Flow | 17500 cfm |
Item | Evaporative Cooler,48",17500CFM,230V |
Evaporative Cooler Item | Evaporative Cooler |
Description
Evaporative Cooler,48 In.,17500CFM,230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Filter Bag 2.5 cu. ft. (HV2118400G)
- CARRIER Crankcase Heater, 57" (HT32TC743)
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 1/2 In (B743-250HS L)
- TACO Variable Speed Pump Control (PC705-2)
- SWAMPNESS MONSTER Evaporative Cooler, 36", 10000CFM, 120V (SWMP-36-B-120)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V (SWMP-18-B-120)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85DD)
- ESSICK AIR Window Evaporative Cooler 4700 cfm, 1200 to 1600 sq. ft., 9.3 gal (RN50W)
- Swampness Monster Evaporative Coolers